Motion
850100
Flat Washer, Material: Steel, Finish/Coating: Zinc Plated, Size: 5/16", Grade: Grade 5
Mi Item #03252892
MFR #850100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Steel, Finish/Coating: Zinc Plated, Size: 5/16", Grade: Grade 5
Mi Item #03252892
MFR #850100

Mfr description
850100 5/16" GR 5 ZINC FLAT WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    5/16 in

Details

  • Finish Coating
    Zinc Plated
  • Grade
    Grade 5
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    ASME B18.21.1-1999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)