Specifications
Dimensions
- Height33-1/4 in
- Length39 in
- Outside Height33-1/4 in
- Outside Length39 in
- Outside Width18 in
- Width33-1/4 in
Details
- Cart Frame MaterialPolypropylene
- ColorBlack
- Country of OriginUSA
- Manufacturer Upc Number086876204797
- Number Of Cart Casters4
- Number Of Cart Shelves2
- Product TypesCleaning Cart
- Weight Capacity500 lbs
Overview
Mfr description
FG450088BLA HD UTILITY CART 2-SHELF 16 X
- Handle compartments and molded fittings for more storage
- 5" swivel casters for mobility
- Ergonomic push handle provides optimum hand placement for better control
- Measures 9-1/8" x 46" x 26-1/2"