Motion
70005
Portable Circulating Fan - 36 in Diameter, Belt Drive, 2 Speeds, Aluminum Blade Material, 115 V, 1/2 hp, 5300 cfm, 7800 cfm Air Flow Rate, 10 ft Cord Length
Mi Item #03258806
MFR #70005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Circulating Fan - 36 in Diameter, Belt Drive, 2 Speeds, Aluminum Blade Material, 115 V, 1/2 hp, 5300 cfm, 7800 cfm Air Flow Rate, 10 ft Cord Length
Mi Item #03258806
MFR #70005

Mfr description
BDMC36C 36 BELT DRIVEN FAN 115V
  • 115V, one-phase, two-speed, ODP, 1/2 hp motor
  • Three-bladed aluminum propeller
  • Two-speed rocker switch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    36 in

Details

  • Blade Material
    Aluminum
  • Horsepower
    1/2 hp
  • Maximum Air Flow
    7800 cfm
  • Number Of Speeds
    2
  • Speed
    450 rpm, 660 rpm
  • Standards Met
    UL/CUL Listed
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)