Motion
05852 ELECTROPLATING TAPE 470 TAN 3/4"X36YD 7.1 MIL

3M
05852 ELECTROPLATING TAPE 470 TAN 3/4"X36YD 7.1 MIL

3M™ Electroplating Tape 470, Tan, 3/4 in x 36 yd, 7.1 mil, 48 rolls per case, Boxed
Mi Item #03259203
MFR #05852 ELECTROPLATING TAPE 470 TAN 3/4"X36YD 7.1 MIL
Price$49.08/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05852 ELECTROPLATING TAPE 470 TAN 3/4"X36YD 7.1 MIL

3M™ Electroplating Tape 470, Tan, 3/4 in x 36 yd, 7.1 mil, 48 rolls per case, Boxed
Mi Item #03259203
MFR #05852 ELECTROPLATING TAPE 470 TAN 3/4"X36YD 7.1 MIL

Mfr description
05852 ELECTROPLATING TAPE 470 TAN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent resistance to most chemicals used in typical electroplating and anodizing operations
  • Resists most common solvents and works at temperatures up to 170°F/76°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.08/rl

Specifications

Dimensions

  • Length
    36 yd
  • Weight
    0.435 lb
  • Width
    3/4 in

Details

  • Backing Material
    Vinyl
  • Color
    Beige
  • Manufacturer Stock Number
    70016050372
  • Manufacturer Upc Number
    00021200058523
  • Minimum Order Quantity
    48
  • UPC_NO
    00021200058523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)