Motion
7010308189

3M
7010308189

Green Corps™ Cut-off & Grinding Wheel
MI ITEM #03259254
MFR #7010308189
Your Price$13.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308189

Green Corps™ Cut-off & Grinding Wheel
MI ITEM #03259254
MFR #7010308189

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$13.37/each(List $15.48)

Overview

Mfr description
55960 GREEN CORPS DEPRESSED CENTER WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Designed for grinding and stock removal - May be used on a variety of substrates, from ferrous metals to stainless steel - 3M™ ceramic abrasive grain cuts fast and helps prolong abrasive life - Use with tools and accessories that match Type 27 wheels - For safety, always use with an approved guard

Specifications

  • Manufacturer Upc Number
    00051111559604
  • UPC_NO
    00051111559604
  • Application
    Grinding
  • Bond Type
    Resin
  • Wheel Diameter
    4.5000 in
  • Arbor Hole Size
    11-5/8 in
  • Wheel Thickness
    1/4 in
  • Product Types
    Depressed Center Wheel
  • Machine Compatibility
    Right Angle Grinders
  • Abrasive Material
    Ceramic
  • Attachment Type
    Threaded
  • Grit Number
    24
  • Color
    Green
  • Overall Diameter
    4.5 in
  • Manufacturer Stock Number
    60440126153
  • Overall Thickness
    0.25 in
  • Package Quantity
    40
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed for grinding and stock removal - May be used on a variety of substrates, from ferrous metals to stainless steel - 3M™ ceramic abrasive grain cuts fast and helps prolong abrasive life - Use with tools and accessories that match Type 27 wheels - For safety, always use with an approved guard
  • Material
    Ceramic
  • Wheel Type
    Type 27
  • Weight
    0.509 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text