Motion
71573
Wall Fan - 30 in Diameter, Direct Drive, 3 Speed, Non-Oscillating, 1/4 hp, 115 V, 3.5 A, 2700 cfm, 4400 cfm, 6100 cfm Air Flow Rate, 15 ft Cord Length
Mi Item #03259997
MFR #71573
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Fan - 30 in Diameter, Direct Drive, 3 Speed, Non-Oscillating, 1/4 hp, 115 V, 3.5 A, 2700 cfm, 4400 cfm, 6100 cfm Air Flow Rate, 15 ft Cord Length
Mi Item #03259997
MFR #71573

Mfr description
CA30WC 30"FAN W/ WALL MOUNT
  • 115V, 1/4 hp one phase, three-speed, totally enclosed air over ball bearing motor
  • Galvanized steel propeller
  • Two mounting options—ceiling or wall
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adjustable Height Range
    43 to 63 in
  • Cord Length
    15 ft
  • Diameter
    30 in
  • Fixed Or Adjustable Height
    Adjustable Height
  • Overall Width
    26 in

Details

  • Amperage
    3.5 A
  • Blade Material
    Galvanized Steel
  • Horsepower
    1/4 hp
  • Maximum Air Flow
    6100 cfm
  • Mount Type
    Ceiling, Pedestal, Wall
  • Number Of Speeds
    3
  • Oscillating
    Non-Oscillating
  • Speed
    1100 rpm, 600 rpm, 800 rpm
  • Standards Met
    cUL Listed
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)