Motion
REZ105
Re-Uz-It Sorbent Mat - Not Perforated, Polyester Material, Gray Color, 58 in Wide, 48 in Long, 7 gal Absorbent Capacity per Package, Polyester, Polypropylene Composition
MI ITEM #03270658
MFR #REZ105
Your Price$204.41/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Re-Uz-It Sorbent Mat - Not Perforated, Polyester Material, Gray Color, 58 in Wide, 48 in Long, 7 gal Absorbent Capacity per Package, Polyester, Polypropylene Composition
MI ITEM #03270658
MFR #REZ105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$204.41/bx(List $235.08)

Overview

Mfr description
REZ105 ABSORB.

Specifications

  • Type
    Mat
  • Application
    Universal
  • Absorbent Capacity Per Package
    7 gal (US)
  • Dimensions
    48 in x 5 in
  • Length
    48 in
  • Width
    58 in
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polyester
  • Absorbent Material Weight
    Heavy
  • Composition
    Polypropylene, Polyester
  • Perforated
    Not Perforated
  • Package Quantity
    20
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Weight
    7.5 lbs
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text