Motion
REZ106
Re-Uz-It Sorbent Mat - Not Perforated, Polyester Material, Gray Color, 15 in Wide, 15 in Long, 7 gal Absorbent Capacity per Package, 20 Per Package
Mi Item #03270659
MFR #REZ106
Price$235.08/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Re-Uz-It Sorbent Mat - Not Perforated, Polyester Material, Gray Color, 15 in Wide, 15 in Long, 7 gal Absorbent Capacity per Package, 20 Per Package
Mi Item #03270659
MFR #REZ106

Mfr description
REZ106 ABSORB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.08/bx

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    15 x 15 in
  • Length
    15 in
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    7 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polyester
  • Package Quantity
    20
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)