Motion
16013
Permanent Marker - Color: Blue, Package Quantity: 12
Mi Item #03276861
MFR #16013
Price$10.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Marker - Color: Blue, Package Quantity: 12
Mi Item #03276861
MFR #16013

Mfr description
16013 TEXPEN MARKER MEDIUM TIP
  • Heavy Duty
  • Industrial Paint Marker That Writes on Almost Any Surface; Writes Through Oil and Grease Without Losing Legibility Or Brightness; Marks in Extreme Conditions
  • Even Writes Under Water and On Rusty Surfaces; Makes Permanent Bright Marks on Metal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$10.12/each

Specifications

Dimensions

  • Tip Size
    Medium

Details

  • Color
    Blue
  • Dry Time
    25 - 35 sec
  • Flash Point
    108 °F
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Ink Type
    Permanent
  • Marker Type
    Permanent
  • Maximum Temperature
    450 °F
  • Minimum Temperature
    0 °F
  • Series
    TEXPEN
  • Surface Material
    Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
  • Temperature Range
    0 °F to 450 °F
  • Tip Material
    Steel
  • UPC_NO
    084353160130
  • Waterproof
    Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)