Motion
16043
Paint Marker - Green, Medium Tip, Pocket Clip Not Included, 12 per pack
Mi Item #03276864
MFR #16043
Price$7.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Marker - Green, Medium Tip, Pocket Clip Not Included, 12 per pack
Mi Item #03276864
MFR #16043

Mfr description
16043 TEXPEN MARKER MEDIUM TIP
  • Stainless steel ball valve action tip writes through oil, grease and underwater without losing legibility or brightness even in extreme conditions
  • Write on any surface—metal, plastic, glass, concrete, rubber and more
  • Mark at all angles, even upside down
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$7.76/each

Specifications

Dimensions

  • Tip Size
    Medium

Details

  • Color
    Green
  • Dry Time
    25 - 35 min
  • Flash Point
    108 °F
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Marker Type
    Permanent
  • Series
    TEXPEN
  • Surface Material
    Rubber, Plastic, Glass, Concrete, Leather, Stone, Wood, Vinyl, and more
  • Temperature Range
    0 °F to 450 °F
  • Tip Material
    Steel
  • Tip Style
    Ball
  • UPC_NO
    084353160437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)