Motion
44177
Dykem® Permanent Marker - Color: Green, Package Quantity: 12
MI ITEM #03276874
MFR #44177
List Price$8.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dykem® Permanent Marker - Color: Green, Package Quantity: 12
MI ITEM #03276874
MFR #44177

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.74/each for your price

Overview

Mfr description
44177 ACTION MARKER HD 44 GREEN MED TIP
  • Ideal for transmission and engine marking that won’t chip off
  • Resistant to most coolants and cutting fluids
  • Permanent ink writes on smooth surfaces such as metal, aluminum, steel, plastics, cardboard, and more
  • Drying Time: 25 – 35 seconds

Specifications

  • Color
    Green
  • Tip Size
    Medium
  • Waterproof
    Waterproof
  • Includes Pocket Clip
    Pocket Clip Included
  • Ink Type
    Permanent
  • UPC_NO
    084353441772
  • Dry Time
    25 - 35 sec
  • Flash Point
    57 °F
  • Surface Material
    Metal, aluminum, steel, plastics, cardboard, and more
  • Tip Material
    Felt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought