Motion
44179
Dykem® Permanent Marker - Color: Blue, Package Quantity: 12
Mi Item #03276875
MFR #44179
Price$9.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dykem® Permanent Marker - Color: Blue, Package Quantity: 12
Mi Item #03276875
MFR #44179

Mfr description
44179 ACTION MARKER HD 44 BLUE MED TIP
  • Ideal for transmission and engine marking that won’t chip off
  • Resistant to most coolants and cutting fluids
  • Permanent ink writes on smooth surfaces such as metal, aluminum, steel, plastics, cardboard, and more
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.37/each

Specifications

Dimensions

  • Tip Size
    Medium

Details

  • Color
    Blue
  • Dry Time
    25 - 35 sec
  • Flash Point
    57 °F
  • Includes Pocket Clip
    Pocket Clip Included
  • Ink Type
    Permanent
  • Surface Material
    Metal, aluminum, steel, plastics, cardboard, and more
  • Tip Material
    Felt
  • UPC_NO
    084353441796
  • Waterproof
    Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)