Motion
044534
Dykem® Paint Marker - Blue, Medium Tip, Pocket Clip Included
Mi Item #03276902
MFR #044534
Price$15.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dykem® Paint Marker - Blue, Medium Tip, Pocket Clip Included
Mi Item #03276902
MFR #044534

Mfr description
44534 HIGH PURITY/TEMP 44 BLUE MED TIP
  • For marking on stainless steel or any surface where degradation, contamination or other adverse effects are a concern
  • Contain trace amounts of halogens, low melting metals and are low in chlorides
  • Precise formulations meet or exceed the specifications for GE Nuclear Energy, GE Aircraft Engines and the US Energy Research and Development Administration (nuclear grade)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.40/each

Specifications

Dimensions

  • Tip Size
    Medium

Details

  • Color
    Blue
  • Dry Time
    45 to 1 min
  • Flash Point
    108 °F
  • Includes Pocket Clip
    Pocket Clip Included
  • Marker Type
    Permanent
  • Tip Material
    Felt
  • UPC_NO
    084353445343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)