Motion
7010524652 3M DIAMOND AND CBN WHEELS AND TOOLS, 1A8 8-.600-1.25 A100 200BK

3M
7010524652 3M DIAMOND AND CBN WHEELS AND TOOLS, 1A8 8-.600-1.25 A100 200BK

3M™ Diamond and CBN Wheels and Tools, 1A8 8-.600-1.25 A100 200BK
MI ITEM #03276944
MFR #7010524652 3M DIAMOND AND CBN WHEELS AND TOOLS, 1A8 8-.600-1.25 A100 200BK
List Price$505.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010524652 3M DIAMOND AND CBN WHEELS AND TOOLS, 1A8 8-.600-1.25 A100 200BK

3M™ Diamond and CBN Wheels and Tools, 1A8 8-.600-1.25 A100 200BK
MI ITEM #03276944
MFR #7010524652 3M DIAMOND AND CBN WHEELS AND TOOLS, 1A8 8-.600-1.25 A100 200BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$505.61/each for your price

Overview

Mfr description
7010524652 3M DIAMOND AND CBN WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060299500
  • UPC_NO
    00638060299500
  • Color
    Black
  • Length
    60 yd
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    7.091 lb
  • Width
    2.83 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text