Motion
44401
Dykem® Permanent Marker - Color: Yellow, Package Quantity: 12
MI ITEM #03276967
MFR #44401
Price$10.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dykem® Permanent Marker - Color: Yellow, Package Quantity: 12
MI ITEM #03276967
MFR #44401

Mfr description
44401 ACTION MARKER HD 44 YLW MED TIP
  • Ideal for transmission and engine marking that won’t chip off
  • Resistant to most coolants and cutting fluids
  • Permanent ink writes on smooth surfaces such as metal, aluminum, steel, plastics, cardboard, and more
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.06/each

Specifications

Dimensions

  • Tip Size
    Medium

Details

  • Color
    Yellow
  • Dry Time
    25 - 35 sec
  • Flash Point
    57 °F
  • Includes Pocket Clip
    Pocket Clip Included
  • Ink Type
    Permanent
  • Surface Material
    Metal, aluminum, steel, plastics, cardboard, and more
  • Tip Material
    Felt
  • UPC_NO
    084353444018
  • Waterproof
    Waterproof

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)