Motion
23106
Permanent Marker - Color: Orange, Package Quantity: 6
Mi Item #03276982
MFR #23106
Price$13.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Marker - Color: Orange, Package Quantity: 6
Mi Item #03276982
MFR #23106

Mfr description
23106 TEXTILE DALO ORANGE MED PLASTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.41/each

Specifications

Dimensions

  • Tip Size
    Medium

Details

  • Color
    Orange
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Ink Type
    Permanent
  • Package Quantity
    6
  • UPC_NO
    084353231069
  • Waterproof
    Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)