Motion
23036
Permanent Marker - Color: Black, Package Quantity: 6
Mi Item #03277017
MFR #23036
Price$13.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Marker - Color: Black, Package Quantity: 6
Mi Item #03277017
MFR #23036

Mfr description
23036 TEXTILE DALO BLACK MED PLASTIC
  • Large, heavy duty aluminum body
  • Precision rolling ball tip
  • Available in medium or broad tips (color-coded tips)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.41/each

Specifications

Dimensions

  • Tip Size
    Medium

Details

  • Color
    Black
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Ink Type
    Permanent
  • Package Quantity
    6
  • UPC_NO
    084353230369
  • Waterproof
    Waterproof

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)