Motion
044424
Dykem® Paint Marker - Yellow, Medium Tip, Pocket Clip Included
Mi Item #03277091
MFR #044424
Price$11.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dykem® Paint Marker - Yellow, Medium Tip, Pocket Clip Included
Mi Item #03277091
MFR #044424

Mfr description
44424 HIGH TEMP 44 MEDIUM TIP
  • Specifically formulated for marking surfaces that are exposed to extreme high temperature environments
  • Marks should be made at room temperature and can be applied to almost any non-porous surface such as metal, glass, and ceramic
  • When marking on ceramics, the marks will become permanently fused to the surface after heat is applied
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.97/each

Specifications

Dimensions

  • Tip Size
    Medium

Details

  • Color
    Yellow
  • Dry Time
    45 to 1 min
  • Includes Pocket Clip
    Pocket Clip Included
  • Marker Type
    Chalk
  • Maximum Temperature
    1700 °F
  • Temperature Range
    Up to 1700 °F
  • Tip Material
    Felt
  • UPC_NO
    084353444247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)