Specifications
Dimensions
- Tip SizeMedium
Details
- ColorBlue
- Includes Pocket ClipPocket Clip Not Included
- Ink TypeWashable
- Package Quantity12
- UPC_NO084353919387
- WaterproofNot Waterproof
Overview
Mfr description
91938 SUDZ OFF 916 DETERGENT REMOVABLE