Motion
013060
Texpen Paint Marker - Yellow, Fine Tip, Pocket Clip Not Included
Mi Item #03277113
MFR #013060
Price$9.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Texpen Paint Marker - Yellow, Fine Tip, Pocket Clip Not Included
Mi Item #03277113
MFR #013060

Mfr description
13060 TEXPEN TEXTILE FINE TIP
  • Drying Time: 25 – 35 minutes
  • Ergonomically correct marker that enables you to mark at all angles, even upside down
  • Marker retains its shape unlike tube-style markers
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.22/each

Specifications

Dimensions

  • Tip Size
    Fine

Details

  • Color
    Yellow
  • Flash Point
    31 °F
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Marker Type
    Permanent
  • Surface Material
    Surface test should be run to determine compatibility prior to use
  • Tip Material
    Steel
  • UPC_NO
    084353130607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)