Motion
044219
Dykem® Paint Marker - White, Medium Tip, Pocket Clip Included
Mi Item #03277117
MFR #044219
Price$11.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dykem® Paint Marker - White, Medium Tip, Pocket Clip Included
Mi Item #03277117
MFR #044219

Mfr description
44219 HIGH TEMP 44 MEDIUM TIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.97/each

Specifications

Dimensions

  • Tip Size
    Medium

Details

  • Color
    White
  • Dry Time
    45 to 1 min
  • Flash Point
    73 °F
  • Includes Pocket Clip
    Pocket Clip Included
  • Marker Type
    Chalk
  • Maximum Temperature
    1700 °F
  • Temperature Range
    Up to 1700 °F
  • Tip Material
    Felt
  • UPC_NO
    084353442199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)