Motion
91985
Dykem® Washable Marker - Color: Black, Package Quantity: 12
Mi Item #03277126
MFR #91985
Price$6.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dykem® Washable Marker - Color: Black, Package Quantity: 12
Mi Item #03277126
MFR #91985

Mfr description
91985 SUDZ OFF 916 DETERGENT REMOVABLE
  • Marks can Easily be Removed With a Detergent Solution Having a PH <gt/>9.5
  • The Removed Marks Won't Ghost in or Bleed Through When Painted Over
  • Ideal for Quality Control, Part Assembly, Identification, Site Inspection and More
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$6.80/each

Specifications

Dimensions

  • Tip Size
    Medium

Details

  • Color
    Black
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Ink Type
    Washable
  • Marker Type
    Temporary
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -20 °F
  • Package Quantity
    12
  • Series
    SUDZ OFF(R)
  • Surface Material
    Metal
  • Temperature Range
    -20 °F to 150 °F
  • UPC_NO
    084353919851
  • Waterproof
    Not Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)