Motion
13030
Texpen Paint Marker - Black, Fine Tip, Pocket Clip Not Included, 12 per pack
MI ITEM #03277132
MFR #13030
Your Price$8.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Texpen Paint Marker - Black, Fine Tip, Pocket Clip Not Included, 12 per pack
MI ITEM #03277132
MFR #13030

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
Your Price$8.52/each(List $9.32)

Overview

Mfr description
13030 TEXPEN TEXTILE FINE TIP
  • Drying Time: 25 – 35 minutes
  • Ergonomically correct marker that enables you to mark at all angles, even upside down
  • Marker retains its shape unlike tube-style markers
  • Paint flow is controlled by the pressure bulb at the end of the barrel
  • Write sharp, defined, bright marks on any surface including metal, plastic, glass, concrete, rubber and more
  • Safe on most surfaces
  • Surface test should be run to determine compatibility prior to use

Specifications

  • Color
    Black
  • Tip Size
    Fine
  • Includes Pocket Clip
    Pocket Clip Not Included
  • UPC_NO
    084353130300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought