Motion
013080
Texpen Paint Marker - White, Fine Tip, Pocket Clip Not Included
Mi Item #03277135
MFR #013080
Price$9.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Texpen Paint Marker - White, Fine Tip, Pocket Clip Not Included
Mi Item #03277135
MFR #013080

Mfr description
13080 TEXPEN TEXTILE FINE TIP
  • Safe on most surfaces
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.22/each

Specifications

Dimensions

  • Tip Size
    Fine

Details

  • Color
    White
  • Flash Point
    31 °F
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Tip Material
    Steel
  • UPC_NO
    084353130805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)