1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ITW PRO BRANDS
044094
High Temp Marker, blue (medium, felt (#38))
Mi Item #
03277139
MFR #
044094
Price
$12.23
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Writing Instruments
Paint Markers
ITW PRO BRANDS 044094
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ITW PRO BRANDS
044094
High Temp Marker, blue (medium, felt (#38))
Mi Item #
03277139
MFR #
044094
Mfr description
44094 HIGH TEMP 44 MEDIUM TIP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$12
.23
/each
Add to Cart
Specifications
Details
Dry Time
45 to 1 min
Flash Point
73 °F
Marker Type
Paint
Maximum Temperature
1700 °F
Temperature Range
Up to 2000 °F
Tip Material
Felt
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items