Motion
23033
Permanent Marker - Color: Black, Package Quantity: 6
Mi Item #03277173
MFR #23033
Price$13.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Marker - Color: Black, Package Quantity: 6
Mi Item #03277173
MFR #23033

Mfr description
23033 TEXTILE DALO BLACK MED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.41/each

Specifications

Dimensions

  • Tip Size
    Medium

Details

  • Color
    Black
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Ink Type
    Permanent
  • Package Quantity
    6
  • UPC_NO
    084353230338
  • Waterproof
    Waterproof

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)