Specifications
Dimensions
- Container Size1 gal (US)
Details
- ColorOrange
- Color FamilyOrange
- Dry Time4 min
- Package Quantity4
- Volatile Organic Compound Content761 g/L
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)