Specifications
Dimensions
- Tip SizeMedium
Details
- ColorInvisible/Blue under UV Light
- Includes Pocket ClipPocket Clip Not Included
- Package Quantity12
- UPC_NO084353911954
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)