Specifications
Dimensions
- Container Size1 gal (US)
Details
- ColorRed
- Color FamilyRed
- Dry Time4 min
- Package Quantity4
- Volatile Organic Compound Content780 g/L
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)