Motion
13729
Watt-Miser Tubular (T) Linear Fluorescent Tube - Fluorescent, Tubular (T) Bulb Shape, 60 W Wattage, 5060 lm, 12000 hr Bulb Life
MI ITEM #03287956
MFR #13729
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Watt-Miser Tubular (T) Linear Fluorescent Tube - Fluorescent, Tubular (T) Bulb Shape, 60 W Wattage, 5060 lm, 12000 hr Bulb Life
MI ITEM #03287956
MFR #13729

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Size
    Fa8
  • Overall Diameter
    1.59 in
  • Overall Length
    96 in
  • Wattage
    60 W

Details

  • Base Type
    Bi-Pin
  • Bulb Life
    12000 hr
  • Bulb Shape
    Tubular (T)
  • Color
    White
  • Color Temperature
    4100 K
  • Lamp Code
    T12
  • Light Output
    5060 lm
  • Lighting Technology
    Fluorescent
  • Voltage
    157 V

Overview

Mfr description
F96T12/CW/WM 8 FT LAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought