Motion
72031
Chip Brush - 2 in, Plastic Filament, Wood, 1-3/4 in Bristle Length
MI ITEM #03288183
MFR #72031
List Price$8.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 2 in, Plastic Filament, Wood, 1-3/4 in Bristle Length
MI ITEM #03288183
MFR #72031

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.13/each for your price

Overview

Mfr description
72031 BRUSH 2 X 7/16 SYNTHETIC

Specifications

  • Brush Size
    2 in
  • Bristle Length
    1-3/4 in
  • Brush Material
    Plastic Filament, Wood
  • Brush Thickness
    7/16 in
  • Handle Material
    Wood
  • Package Quantity
    24
  • Bristle Material
    Plastic Filament
  • Brush Style
    Chip
  • Color
    White
  • Length
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text