Overview
Mfr description
7278 MATTE SILVER METALLIC 13 OZ SPRAY
Specifications
- Color FamilyGray
- ColorMatte Silver
- Container Size13 oz
- ExposureExterior, Interior
- FinishMetallic
- Resin TypeEnamel
- Nozzle TypeSingle Direction
- Package Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data