Motion
L/AL110 OCT SOX 1 3/16

LOVEJOY INC
L/AL110 OCT SOX 1 3/16

Jaw Coupling Spider & Element - Nitrile (Buna-N), Spider - Open Center, Straight Jaw, 1750 rpm
MI ITEM #03298596
MFR #L/AL110 OCT SOX 1 3/16
Price$47.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L/AL110 OCT SOX 1 3/16

Jaw Coupling Spider & Element - Nitrile (Buna-N), Spider - Open Center, Straight Jaw, 1750 rpm
MI ITEM #03298596
MFR #L/AL110 OCT SOX 1 3/16

Mfr description
L/AL110 SPIDER SOX OCT 1-3/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.93/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    1.1875 in
  • Coupling Diameter
    3.3100 in | 84.09 mm
  • Coupling Size
    L110
  • Coupling Size Code
    L110
  • Keyway Size
    0.2500 x 0.1250 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    3.3100 in
  • Weight
    0.15 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished Bore
  • Element Durometer
    80 Shore A
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider - Open Center
  • Horsepower @ 100 RPM
    1.26 hp
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514411711
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144117113
  • Max Rpm
    1750 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    792 in
  • Torque Rating (in-lb)
    792 in-lbs
  • Transmissible Torque
    792 in-lbs
  • UPC_NO
    685144117113

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)