Motion
FRB 10/540

SKF
FRB 10/540

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #03300809
MFR #FRB 10/540
Price$108.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10/540

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #03300809
MFR #FRB 10/540

Mfr description
FRB 10/540 STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.45/each

Specifications

Dimensions

  • Outside Diameter
    540 mm
  • Overall Width
    10 mm

Details

  • Compatible Bearing
    23164 CCK/W33, 23164-2CS5K, 23260 CC/W33, 23260 CCK/W33, C 3164 KM
  • Compatible Housed Unit
    SNL 3164 TURA, SNL 3164 TURT, SNL 3164, SNL 3260 G, SNL 3260
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577299819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)