Motion
BP-203
Hairpin Cotter Pin - Steel Material, 0.093 in Diameter, 1-5/8 in Long, 100 Per Pack
MI ITEM #03301519
MFR #BP-203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hairpin Cotter Pin - Steel Material, 0.093 in Diameter, 1-5/8 in Long, 100 Per Pack
MI ITEM #03301519
MFR #BP-203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BP-203 BRIDGE PIN

Specifications

  • Pin Type
    Hairpin
  • Diameter
    0.093 in
  • Material
    Steel
  • Length
    1-5/8 in
  • Fits Shaft Size
    1/4 to 1/2 in
  • Finish Coating
    Zinc
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text