Motion
110PM06228S
6 X 2 NON-MARKING POLYURETHANE ROUND SWIVEL CASTER NO BRAKE-LOADS UP TO 1250LBS
MI ITEM #03303325
MFR #110PM06228S
Price$136.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 X 2 NON-MARKING POLYURETHANE ROUND SWIVEL CASTER NO BRAKE-LOADS UP TO 1250LBS
MI ITEM #03303325
MFR #110PM06228S

Mfr description
110PM06228S 6X2 POLY URA SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.63/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Bolt Size
    3/8 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Mount Height
    7-1/2 in
  • Mounting Plate Size  
    4 x 4-1/2 in
  • Overall Height
    7.5000 in, 190.50 mm
  • Plate Size
    4.0000 in x 4-1/2 in
  • Swivel Lead Length  
    1-9/16 in
  • Swivel Radius
    1-9/16 in
  • Tread Width
    2 in
  • Weight
    1250 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Heat-Treated Raceways, Zinc Plating, 3 Year Warranty
  • Application
    Dollies,Dough troughs,Platform trucks,Tow line,Utility carts,Tooling fixtures,Scrap metal carriers
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Contender™ Kingpinless
  • Caster Series
    110 Series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    GREY
  • Core Material
    Aluminum
  • Finish Coating
    Zinc Plated
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    1250 lbs
  • Manufacturer Catalog Number
    110PM06228S
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    110 SERIES
  • Top Plate
    101.60 mm x 114.30 mm, 4.0000 in x 4-1/2 in
  • Tread Color
    GREEN
  • Tread Material
    POLYURETHANE (Donut)
  • Type
    SWIVEL
  • Type Of Bearing
    Precision Ball
  • Wheel Bearing Type
    PRECISION BALL
  • Wheel Color
    Green
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane on Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)