Motion
QF1000B
Jaw Coupling Spider - Urethane, Spider - Open Center, Straight Jaw, Blue Color
Mi Item #03306690
MFR #QF1000B
Price$1,304.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Urethane, Spider - Open Center, Straight Jaw, Blue Color
Mi Item #03306690
MFR #QF1000B

Mfr description
QF1000B HI TORQUE CPLG INSERT BLUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,304.23/each

Specifications

Dimensions

  • Coupling Size Code
    1000
  • Element Thickness
    2.9600 in
  • Outside Diameter
    11.3000 in
  • Weight
    7.20 lbs

Details

  • Color
    Blue
  • Element Material
    Urethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    883450051194
  • Operating Temperature Range
    -50 °C to 100 ° C (-60 °F to 212 °F)
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    QF
  • UPC_NO
    883450051194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)