Motion
QF1000VSPCOVER STL VT SPLT CVR

LOVEJOY INC
QF1000VSPCOVER STL VT SPLT CVR

High Speed Split Coupling Cover - 1000 Cplg Size, 15.2500 in OD, 6.2100 in Width, Steel
MI ITEM #03306695
MFR #QF1000VSPCOVER STL VT SPLT CVR
Your Price$1,421.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF1000VSPCOVER STL VT SPLT CVR

High Speed Split Coupling Cover - 1000 Cplg Size, 15.2500 in OD, 6.2100 in Width, Steel
MI ITEM #03306695
MFR #QF1000VSPCOVER STL VT SPLT CVR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,421.24/each(List $1,705.49)

Overview

Mfr description
QF1000VSPCOVER

Specifications

  • Product Types
    Coupling Cover
  • Coupling Size Code
    1000
  • Outside Diameter
    15.2500 in
  • Overall Width
    6.2100 in
  • Material
    Steel
  • Series
    QF
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450051286
  • UPC_NO
    883450051286
  • Weight
    67.20 lbs
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought