Motion
QF1000XPB

LOVEJOY INC
QF1000XPB

Jaw Coupling Hub - Cplg Size: 1000, Straight Jaw, 1.8750 in Bore, Plain Bore, Steel Material
Mi Item #03306696
MFR #QF1000XPB
Price$1,655.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF1000XPB

Jaw Coupling Hub - Cplg Size: 1000, Straight Jaw, 1.8750 in Bore, Plain Bore, Steel Material
Mi Item #03306696
MFR #QF1000XPB

Mfr description
QF1000XPB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,655.35/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Coupling Size Code
    1000
  • Hub End Diameter
    4.2500 in
  • Length Through Bore
    2.4600 in
  • Outside Diameter
    5.9200 in
  • Weight
    65.50 lbs

Details

  • Bore Type
    Plain Bore
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450051293
  • Max Rpm
    3000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450051293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)