Motion
QF100H
Coupling Insert - Heat Resistant Urethane, Spider - Open Center
MI ITEM #03306700
MFR #QF100H
Price$628.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Insert - Heat Resistant Urethane, Spider - Open Center
MI ITEM #03306700
MFR #QF100H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$628.36/each

Specifications

Dimensions

  • Coupling Size Code
    100
  • Element Thickness
    2.0200 in
  • Outside Diameter
    6.4400 in
  • Weight
    5.00 lbs

Details

  • Color
    White
  • Element Material
    Heat Resistant Urethane
  • Element Type
    Spider-Open Center
  • Manufacturer Upc Number
    883450051347
  • Operating Temperature Range
    up to 177 °C (350 °F)
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    QF
  • UPC_NO
    883450051347

Overview

Mfr description
QF100HINSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought