Motion
QF100SPCOVER STL HZ SPLIT CVR F/QF100

LOVEJOY INC
QF100SPCOVER STL HZ SPLIT CVR F/QF100

Low Speed Split Coupling Cover - 100 Cplg Size, 9.1300 in OD, 4.6600 in Width, Steel
MI ITEM #03306701
MFR #QF100SPCOVER STL HZ SPLIT CVR F/QF100
Your Price$283.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF100SPCOVER STL HZ SPLIT CVR F/QF100

Low Speed Split Coupling Cover - 100 Cplg Size, 9.1300 in OD, 4.6600 in Width, Steel
MI ITEM #03306701
MFR #QF100SPCOVER STL HZ SPLIT CVR F/QF100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$283.65/each(List $340.37)

Overview

Mfr description
QF100SPCOVER

Specifications

  • Product Types
    Coupling Cover
  • Coupling Size Code
    100
  • Outside Diameter
    9.1300 in
  • Overall Width
    4.6600 in
  • Material
    Steel
  • Series
    QF
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450051521
  • UPC_NO
    883450051521
  • Weight
    17.00 lbs
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text