Motion
QF100X2
Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, 2.0000 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #03306707
MFR #QF100X2
Price$390.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, 2.0000 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #03306707
MFR #QF100X2

Mfr description
QF100X2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$390.21/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Bore Length
    2.4600 in
  • Coupling Size
    100
  • Coupling Size Code
    100
  • Hub End Diameter
    4.2500 in
  • Keyway Size
    0.5000 x 0.2500 in
  • Length Through Bore
    2.4600 in
  • Outside Diameter
    5.9200 in
  • Weight
    11.75 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Element Material
    Urethane
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450051606
  • Max Rpm
    4800 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450051606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)