Motion
QF100X2517

LOVEJOY INC
QF100X2517

Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, Taper Lock Bushed, Steel Material
Mi Item #03306715
MFR #QF100X2517
Price$519.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF100X2517

Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, Taper Lock Bushed, Steel Material
Mi Item #03306715
MFR #QF100X2517

Mfr description
QF100X2517
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$519.05/each

Specifications

Dimensions

  • Bushing Size
    2517
  • Coupling Size Code
    100
  • Hub End Diameter
    4.2500 in
  • Length Through Bore
    2.9800 in
  • Outside Diameter
    4.2500 in
  • Weight
    15.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450051675
  • Max Rpm
    4800 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450051675
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)