Motion
QF100X3
Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, 3.0000 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #03306718
MFR #QF100X3
Your Price$471.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, 3.0000 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #03306718
MFR #QF100X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$471.50/each(List $565.80)

Overview

Mfr description
QF100X3

Specifications

  • Coupling Size Code
    100
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    3.0000 in
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    5.9200 in
  • Length Through Bore
    2.4600 in
  • Hub End Diameter
    4.2500 in
  • Max Rpm
    4800 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450051705
  • UPC_NO
    883450051705
  • Weight
    9.00 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought