Motion
QF10260VSPCOVER VT SPLT CVR

LOVEJOY INC
QF10260VSPCOVER VT SPLT CVR

Jaw Coupling Cover - 10260 Cplg Size, 24.3800 in OD, 10.8500 in Width, Steel
MI ITEM #03306733
MFR #QF10260VSPCOVER VT SPLT CVR
Your Price$7,607.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF10260VSPCOVER VT SPLT CVR

Jaw Coupling Cover - 10260 Cplg Size, 24.3800 in OD, 10.8500 in Width, Steel
MI ITEM #03306733
MFR #QF10260VSPCOVER VT SPLT CVR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,607.96/each(List $8,749.15)

Overview

Mfr description
QF10260VSPCOVER

Specifications

  • Product Types
    Coupling Cover
  • Coupling Size Code
    10260
  • Outside Diameter
    24.3800 in
  • Overall Width
    10.8500 in
  • Material
    Steel
  • Series
    QF
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450051897
  • UPC_NO
    883450051897
  • Weight
    238.00 lbs
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text