Motion
QF10260XPB

LOVEJOY INC
QF10260XPB

Jaw Coupling Hub - Cplg Size: 10260, Straight Jaw, 2.5000 in Bore, Plain Bore, Steel Material
MI ITEM #03306734
MFR #QF10260XPB
List Price$10,801.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF10260XPB

Jaw Coupling Hub - Cplg Size: 10260, Straight Jaw, 2.5000 in Bore, Plain Bore, Steel Material
MI ITEM #03306734
MFR #QF10260XPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,801.52/each for your price

Overview

Mfr description
QF10260XPB

Specifications

  • Coupling Size Code
    10260
  • Bore Type
    Plain Bore
  • Bore Diameter
    2.5000 in
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    17.7500 in
  • Length Through Bore
    7.2200 in
  • Hub End Diameter
    15.0000 in
  • Max Rpm
    1200 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450051903
  • UPC_NO
    883450051903
  • Weight
    361.90 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text