Motion
QF15B
Jaw Coupling Spider - Urethane, Spider - Open Center, Straight Jaw, Blue Color
Mi Item #03306736
MFR #QF15B
Price$45.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Urethane, Spider - Open Center, Straight Jaw, Blue Color
Mi Item #03306736
MFR #QF15B

Mfr description
QF15BINSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.48/each

Specifications

Dimensions

  • Coupling Size Code
    15
  • Element Thickness
    0.8500 in
  • Outside Diameter
    2.8600 in
  • Weight
    1.00 lbs

Details

  • Color
    Blue
  • Element Material
    Urethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    883450051910
  • Operating Temperature Range
    -50 °C to 100 ° C (-60 °F to 212 °F)
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    QF
  • UPC_NO
    883450051910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)