Motion
QF15DESP

TIMKEN
QF15DESP

Jaw Coupling Hub - Cplg Size: 15, Straight Jaw, Spacer Flange, Steel
Mi Item #03306738
MFR #QF15DESP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QF15DESP

Jaw Coupling Hub - Cplg Size: 15, Straight Jaw, Spacer Flange, Steel
Mi Item #03306738
MFR #QF15DESP

Mfr description
QF15DESPBODY DBL ENDED SPACER BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    15
  • Hub End Diameter
    2.3100 in
  • Length Through Bore
    1.3400 in
  • Outside Diameter
    2.5500 in
  • Weight
    15.00 lbs

Details

  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450051934
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450051934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)