Motion
QF15H
Jaw Coupling Spider - Heat Resistant Urethane, Spider - Open Center, Straight Jaw, White Color
Mi Item #03306739
MFR #QF15H
Price$158.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Heat Resistant Urethane, Spider - Open Center, Straight Jaw, White Color
Mi Item #03306739
MFR #QF15H

Mfr description
QF15HINSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.88/each

Specifications

Dimensions

  • Coupling Size Code
    15
  • Element Thickness
    0.8500 in
  • Outside Diameter
    2.8600 in
  • Weight
    1.00 lbs

Details

  • Color
    White
  • Element Material
    Heat Resistant Urethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    883450051941
  • Operating Temperature Range
    up to 177 °C (350 °F)
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    QF
  • UPC_NO
    883450051941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)