Motion
QF15SPCOVER STL HZ SPLT CVR F/QF15

LOVEJOY INC
QF15SPCOVER STL HZ SPLT CVR F/QF15

Jaw Coupling Cover - 15 Cplg Size, 4.8900 in OD, 2.0000 in Width, Steel
MI ITEM #03306741
MFR #QF15SPCOVER STL HZ SPLT CVR F/QF15
Price$62.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF15SPCOVER STL HZ SPLT CVR F/QF15

Jaw Coupling Cover - 15 Cplg Size, 4.8900 in OD, 2.0000 in Width, Steel
MI ITEM #03306741
MFR #QF15SPCOVER STL HZ SPLT CVR F/QF15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$62.55/each

Specifications

Dimensions

  • Coupling Size Code
    15
  • Outside Diameter
    4.8900 in
  • Overall Width
    2.0000 in
  • Weight
    1.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450052115
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450052115

Overview

Mfr description
QF15SPCOVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought